Shop All Brushes
Zoro Select
Pipe Cleaning Brush, Silver, Plastic
Mfr # 34A497
Zoro # G5295306
original price:
$16.66
28% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Silver
- Bristle Material Steel
- Handle Material Plastic
- Type 4 In 1
- Capacity (In.) 1/2 in, 3/4 in
Product Information
- Brand Zoro Select
- MFR # 34A497
- Zoro # G5295306
- UPC # 190735467442
- Country of Origin India
- Category Brushes
Dimensions
Brush Diameter | 0.5 in, 0.75 in |
Details
Bristle Color | Silver |
Bristle Material | Steel |
Handle Material | Plastic |
Item | Pipe Cleaning Brush |
Type | 4 In 1 |
Capacity (In.) | 1/2 in, 3/4 in |
Features | 1/2", 3/4" Capacity |
Function | Cleans 1/2 and 3/4" Tubing and Fittings Prior to Soldering |
Construction | Steel And Resin |
Application | Cleans 1/2 and 3/4 in Tubing and Fittings Prior to Soldering |
Handle Style | Straight |
Description
Pipe Cleaning Brush, Handle Style Straight, Bristle Material Steel, Handle Material Plastic, Brush Diameter 0.5 in, 0.75 in, Bristle Color Silver, Application Cleans 1/2 and 3/4 in Tubing and Fittings Prior to Soldering
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL AutoClean Toilet Cleaner and Deodorizer Refill, Mandarin Orange, 9.8 oz, 6PK (FG401532)
- PROCTER & GAMBLE Downy 51Oz Fab Softener (39686)
- IMPACT PRODUCTS Metal Dust Pan, Black (IMP4212)
- IRON OUT Iron Out LI0624PN Rust Stain Remover-24 Fluid Ounces (LI0624PN)
- ZORO SELECT Toilet Brush, 12 in L Handle, 3 in L Brush, White, Plastic, 15 in L Overall, 6 PK (280191)
- ZORO SELECT 3/4" Dia. Nylon Brush (11M969)
- ZORO SELECT Scratch Brush, 4 41/64 in L Handle, 4 41/64 in L Brush, Black, Wood, 4 41/64 in L Overall (19N784)
- ZORO SELECT Anti Static Brush, 5 in L Handle, 2 in L Brush, 7 in L Overall (4YMT8)
- ZORO SELECT 1/2" Dia. Nylon Brush (11M968)
- ZORO SELECT Starter Brush Set, 6 Pc (7Y384)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85004)
- Zoro Select Brushes