Shop All Pipe & Tube Clamps
Zoro Select
Pipe Clamp, Pipe Sz 5 In, 9 7/8 In L
Mfr # 0500345111
Zoro # G3183187
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Pipe Size (In.) 5 in
- Max. Load (Lb.) 930 at 750 Degrees F, 1040 at 650 Degrees F
- Type Bolt-Close Clamp
- Finish Hot-Dip Galvanized
Product Information
- Brand Zoro Select
- MFR # 0500345111
- Zoro # G3183187
- UPC # 690291146053
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 5 in |
Length (In.) | 9 7/8 in |
Thread Size (In.) | 5/8 |
Clamp Maximum Inside Diameter | 5 in |
Band Width | 1 1/4 in |
Details
Material | Carbon Steel |
Item | Medium Pipe Clamp |
Max. Load (Lb.) | 930 at 750 Degrees F, 1040 at 650 Degrees F |
Type | Bolt-Close Clamp |
Finish | Hot-Dip Galvanized |
Compliance | FM, UL, ULC |
Standards | ANSI/MSS SP-69, cUL Listed, Federal Specification A-A-1192A (Type 4), FM Approved, MSS SP-58 (Type 4), UL Listed, WW-H-171-E (Type 4) |
Metal Detectable | Yes |
Description/Special Features | For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required. |
For Use On | Hot or Cold Pipe Lines |
Clamp Type | Double-Bolt Clamp |
Band Material Finish | Galvanized |
Band Material | Steel |
Maximum Operating Temperature | 450 Degrees F |
Description
Medium Pipe Clamp, Band Material Steel, Band Material Finish Galvanized, Band Width 1 1/4 in, Clamp Maximum Inside Diameter 5 in, Clamp Type Double-Bolt Clamp, For Use On Hot or Cold Pipe Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube clamps flange aluminum (K0480.5230)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (7210727A)
- PARKER 3/4-16" Flare Brass Union Reducer 10PK (42F-8-6)
- WOODFORD MFG 1-5/32 in. Special Threads x 3/4 in. Hose Threads Brass VB (34HW-BR)
- ZORO SELECT Pipe Clamp, Pipe Sz 8 In, 13 3/4 In L (0500093638)
- ZORO SELECT Contractor Bag, 1/2"W, 2 1/2"ID, PK25 (676457B)
- ZORO SELECT T-Clips Fastener, 5/16 In Max Dia, PK50 (T6)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, For Tube Size: 1/2" and 3/4" (13MHP.75)
- ZORO SELECT T-Clips Fastener, 7/8 In Max Dia, PK25 (T18)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel (13MHHM.75)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1 Wall (2400609406)
- Zoro Select Plumbing Accessories