Shop All ABS Pipe Fittings
Zoro Select
Pipe Adapter, 4 In x 3 In Hub
Mfr # 1WJE9
Zoro # G3267101
original price:
$12.95
7% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Reducer
- Specific Fitting Shape Reducer
- Fitting Connection Type Hub x Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WJE9
- Zoro # G3267101
- UPC # 012871029523
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 3" |
Pipe Size (Fittings) | 4" x 3" |
Overall Length | 4 3/16 in |
Fitting Side B Outside Diameter | 5 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 3 9/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
For Pipe Outside Diameter | 3 1/2 in, 4 1/2 in |
Description
Reducing Coupling, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 9/16 in, 4 in, Female, Socket, 5 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 4 1/2 in, 4 3/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON PEX Tubing, Clear, 3/8 in, 17 psi, 50 ft (AJK00027)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (70-108-41)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (SC8210G056)
- HAM-LET 3/8" Compression 316 SS Straight Union (762L SS 3/8)
- ZORO SELECT 90 Long Sweep Elbow, 1-1/2 In Hub (1WHX7)
- ZORO SELECT Two Way Cleanout Tee, 4 In Hub (1WHR9)
- ZORO SELECT Cleanout Tee, 1-1/2 In FNPT x Hub (03413)
- ZORO SELECT 45 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WJA1)
- ZORO SELECT Bushing, 2 In x 1-1/2 In Spigot x FNPT (1WJC4)
- ZORO SELECT Closet Bend, 4 In x 3 In Hub x Spigot (03107)
- CANPLAS Abs Cap Hub 3In (103083SBC)
- Zoro Select Fittings