Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 6 ft
Mfr # T4PPK06WD
Zoro # G303657311
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Maximum Operating Temperature 450 Degrees F
- Maximum Operating Pressure 150 psi
- Side A Connection Type Unthreaded
- Fitting Compatibility Schedule 40
Product Information
- Brand Zoro Select
- MFR # T4PPK06WD
- Zoro # G303657311
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Inside Diameter | 3 1/16 in |
Overall Length | 6 ft |
Outside Diameter | 3 1/2 in |
Nominal Pipe Size | 3 in |
Details
Pipe Weld Type | Continuous Weld |
Item | Pipe |
Maximum Operating Temperature | 450 Degrees F |
Maximum Operating Pressure | 150 psi |
Side A Connection Type | Unthreaded |
Fitting Compatibility | Schedule 40 |
Thread Configuration | Unthreaded |
Standards | ASTM A312 |
Gravity Flow | No |
Metal Pipe Construction | Welded |
Side B Connection Type | Unthreaded |
Material Grade | 304 |
Schedule | Schedule 40 |
Minimum Operating Temperature | -60 Degrees F |
Wall Thickness | 0.216 in |
Material | Stainless Steel |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 3 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 6 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Temperature Pressure Relief Valve, Copper (3/4 LF L100XL 150-210)
- DIXON CM-Series BR MNPTF, 1/4", Plug 3/8" (CM3M2-B)
- ANVIL BUSHING HEX BLACK 2""X1"" (8700129854)
- PRIME-LINE 21/32 in. and 27/32 in. Shower Valve Socket for Removing Tub Single Pack (RP77311)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T4PPA06SL)
- ZORO SELECT 1/2" x 12" TOE Black Pipe Nipple Sch 80 (40416TS)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (E4PPD03SL)
- ZORO SELECT 1/8" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P607)
- ZORO SELECT 1" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40601TS)
- ZORO SELECT 1-1/2" x 10" Black Pipe Nipple Sch 40 (5P729)
- BECK 3/4" x 12" Black Pipe Nipple Sch XXH (0332717206)
- Zoro Select Pipes