Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 6 ft
Mfr # L4PPL06WD
Zoro # G503657371
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Maximum Operating Pressure 150 psi
- Side B Connection Type Unthreaded
- Thread Configuration Unthreaded
- Nominal Pipe Size 4 in
Product Information
- Brand Zoro Select
- MFR # L4PPL06WD
- Zoro # G503657371
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 4 in |
Outside Diameter | 4 1/2 in |
Overall Length | 6 ft |
Inside Diameter | 4 17/64 in |
Details
Pipe Weld Type | Continuous Weld |
Item | Pipe |
Maximum Operating Pressure | 150 psi |
Side B Connection Type | Unthreaded |
Thread Configuration | Unthreaded |
Material | Stainless Steel |
Maximum Operating Temperature | 450 Degrees F |
Fitting Compatibility | Schedule 10 |
Standards | ASTM A312 |
Wall Thickness | 0.12 in |
Minimum Operating Temperature | -60 Degrees F |
Side A Connection Type | Unthreaded |
Metal Pipe Construction | Welded |
Gravity Flow | No |
Material Grade | 304 |
Schedule | Schedule 10 |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 10, Gravity Flow No, Inside Diameter 4 17/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 6 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1/2 In, Bronze, FNPT (BB2-100 1/2)
- Z-MAT Black Mini-Diamond Studded Top Mat, Urinal, Z-Mat, PK6 2 ft. W x 3 ft. L, 5/8" (15255)
- T&S BRASS Parts kit (B-12K)
- BELIMO 1 1/2 in. 2WayVlv 29cv S.S. Trim (B239)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P666)
- ZORO SELECT 3/4" Close Black Pipe Nipple Sch 80 (40500)
- ZORO SELECT 3/8" x 6" Black Pipe Nipple Sch 40 (5P643)
- ZORO SELECT 2-1/2" x 3" Black Pipe Nipple Sch 40 (2WV64)
- ZORO SELECT 1/4" x 3-1/2" Black Pipe Nipple Sch 80 (1LLX5)
- ZORO SELECT Nipple, 150 psi, SS, 6 (BST4BND06)
- BECK 1" x 3" Black Pipe Nipple Sch 80 (0332623800)
- Zoro Select Black Pipes