Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 3 ft
Mfr # T6PPE03WD
Zoro # G903657148
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Maximum Operating Pressure 150 psi
- Overall Length 3 ft
- Wall Thickness 0.113 in
- Side B Connection Type Unthreaded
Product Information
- Brand Zoro Select
- MFR # T6PPE03WD
- Zoro # G903657148
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 3 ft |
Inside Diameter | 13/16 in |
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Details
Pipe Weld Type | Continuous Weld |
Item | Pipe |
Maximum Operating Pressure | 150 psi |
Wall Thickness | 0.113 in |
Side B Connection Type | Unthreaded |
Gravity Flow | No |
Material | Stainless Steel |
Maximum Operating Temperature | 450 Degrees F |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Side A Connection Type | Unthreaded |
Thread Configuration | Unthreaded |
Fitting Compatibility | Schedule 40 |
Standards | ASTM A312 |
Metal Pipe Construction | Welded |
Minimum Operating Temperature | -60 Degrees F |
Schedule | Schedule 40 |
Material Grade | 316 |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 13/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331028605)
- RIDGID Bench Chain Vise, 1/8 to 5 in. Capacity (BC510A)
- COLDER Inline Insert, Acetal, Straight-Through (PLC22006)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048348)
- ZORO SELECT 1" x 3" Black Pipe Nipple Sch 40 (5P687)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P627)
- ZORO SELECT 1/4" x 5-1/2" Black Pipe Nipple Sch 40 (5P628)
- ZORO SELECT Nipple, 150 psi, SS, 5 (T4WNF8)
- ZORO SELECT 3/4" x 9" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40513)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 40 (5P624)
- ZORO SELECT Nipple, Schedule 40, 1-3/8" ID, 316 SS (ZUSA-PF-15433)
- Zoro Select Black Pipes