Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 3 ft
Mfr # L4PPI03WD
Zoro # G803657385
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Maximum Operating Temperature 450 Degrees F
- Material Grade 304
- Schedule Schedule 10
- Fitting Compatibility Schedule 10
Product Information
- Brand Zoro Select
- MFR # L4PPI03WD
- Zoro # G803657385
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Overall Length | 3 ft |
Inside Diameter | 2 5/32 in |
Details
Pipe Weld Type | Continuous Weld |
Item | Pipe |
Maximum Operating Temperature | 450 Degrees F |
Material Grade | 304 |
Schedule | Schedule 10 |
Fitting Compatibility | Schedule 10 |
Minimum Operating Temperature | -60 Degrees F |
Standards | ASTM A312 |
Thread Configuration | Unthreaded |
Side A Connection Type | Unthreaded |
Maximum Operating Pressure | 150 psi |
Side B Connection Type | Unthreaded |
Gravity Flow | No |
Wall Thickness | 0.109 in |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Metal Pipe Construction | Welded |
Material | Stainless Steel |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 10, Gravity Flow No, Inside Diameter 2 5/32 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Modular Roughin For Nexus Bowl (TSU02W.12)
- KOHLER Flange, Disposal (1023393-S)
- ZSI 2 Hole Cushion Clamp, Pipe Size 3 In (056M062)
- PARKER 1/4" MNPT x 2" TBE Brass Long Pipe Nipple (VS215PNL-4-20)
- ZORO SELECT 4" x 10" Black Pipe Nipple Sch 40 (591-100)
- ZORO SELECT 1-1/2" x 3 ft Non-Threaded Black Pipe Sch 40 (587-360LS)
- ZORO SELECT 3/4" x 12" Black Pipe Nipple Sch 160 (82516)
- ZORO SELECT 1-1/4" x 5" Black Pipe Nipple Sch 80 (40708)
- ZORO SELECT 1-1/2" x 4" TOE Black Pipe Nipple Sch 80 (40806TS)
- ZORO SELECT 1-1/2" x 10" Black Pipe Nipple Sch 80 (90814)
- ZORO SELECT 3/4" x 6" Black Pipe Nipple Sch 40 (5P677)
- Zoro Select Pipes