Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 16
Mfr # E6BNG25
Zoro # G403657563
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1 21/32 in
- Maximum Operating Temperature 450 Degrees F
- Side A Gender Male
- Side B Gender Male
- Side A Thread Type NPT
Product Information
- Brand Zoro Select
- MFR # E6BNG25
- Zoro # G403657563
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 1 21/32 in |
Inside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 16 in |
Details
Item | Pipe |
Maximum Operating Temperature | 450 Degrees F |
Side A Gender | Male |
Side B Gender | Male |
Side A Thread Type | NPT |
Metal Pipe Construction | Seamless |
Thread Configuration | Threaded on Both Ends |
Material | Stainless Steel |
Maximum Operating Pressure | 150 psi |
Minimum Operating Temperature | -60 Degrees F |
Side B Thread Type | NPT |
Wall Thickness | 0.169 in |
Fitting Compatibility | Schedule 80 |
Schedule | Schedule 80 |
Standards | ASME B1.20.1, ASTM A312, ASTM A733 |
Side B Connection Type | Threaded |
Side A Connection Type | Threaded |
Material Grade | 316 |
Gravity Flow | No |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 5/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 16 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (299912)
- T&S BRASS Valve, Solenoid, Control Faucet For - Part# Ts5Ef0001 (TS5EF0001)
- ANVIL Coupling, Forged Steel, 3/4 in, NPT (0361502578)
- SIOUX CHIEF PLUG RECESSED PVC 4"" (878-40PK)
- ZORO SELECT 1/2" MNPT x 18" TBE Black Pipe Sch 80 (90417)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T6PPA10SL)
- ZORO SELECT 1-1/4" MNPT x 10 ft. TBE Black Pipe Sch 40 (586-1200)
- ZORO SELECT 3/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMG7)
- ZORO SELECT 1/4" x 6" Black Pipe Nipple Sch 80 (1LLY1)
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 80 (40810)
- ZORO SELECT 2" x 11" Black Pipe Nipple Sch 40 (0830040606)
- Zoro Select Black Pipes