Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 16
Mfr # E4BNK16
Zoro # G203657343
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Wall Thickness 0.268 in
- Fitting Compatibility Schedule 80
- Gravity Flow No
- Metal Pipe Construction Seamless
Product Information
- Brand Zoro Select
- MFR # E4BNK16
- Zoro # G203657343
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 16 in |
Outside Diameter | 3 1/2 in |
Nominal Pipe Size | 3 in |
Inside Diameter | 2 61/64 in |
Details
Item | Pipe |
Wall Thickness | 0.268 in |
Fitting Compatibility | Schedule 80 |
Gravity Flow | No |
Metal Pipe Construction | Seamless |
Maximum Operating Pressure | 150 psi |
Minimum Operating Temperature | -60 Degrees F |
Maximum Operating Temperature | 450 Degrees F |
Side A Connection Type | Threaded |
Side B Thread Type | NPT |
Material | Stainless Steel |
Side B Connection Type | Threaded |
Thread Configuration | Threaded on Both Ends |
Standards | ASME B1.20.1, ASTM A312, ASTM A733 |
Side A Thread Type | NPT |
Schedule | Schedule 80 |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Material Grade | 304 |
Side A Gender | Male |
Side B Gender | Male |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 2 61/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 16 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 2-5/8 in. Tube, Steel (HT42)
- AMERICAN STANDARD Cadet Pro 12"R Tank W/Tcld Wht, 1.28 gpf, Cadet Flushing System, Elongated, White (4188A.164.020)
- DIXON Cam and Groove, Lockable Dust Cap, SS, 2" (200DC-LSS)
- PARKER 1/4" A-LOK x MNPT SS Male Connector (4MSC4N-316)
- ZORO SELECT 3" x 4" Black Pipe Nipple Sch 160 (83106)
- ZORO SELECT 1" x 4" Black Pipe Nipple Sch 160 (82606)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E6BNE25)
- ZORO SELECT 1-1/4" x 12" Black Pipe Nipple Sch 40 (5P715)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMD2)
- ZORO SELECT 3" MNPT x 18" TBE Black Pipe Sch 80 (91117)
- LEGEND VALVE 1/2" X 5-1/2" BLACK NIPPLE (355-069)
- Zoro Select Black Pipes