Shop All Brass Pipe Fittings
Zoro Select
Pipe, 150 psi, SS, 14" L
Mfr # E6BNA25
Zoro # G603657226
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME B1.20.1, ASTM A312, ASTM A733
- Outside Diameter 13/32 in
- Wall Thickness 0.087 in
- Gravity Flow No
- Inside Diameter 15/64 in
Product Information
- Brand Zoro Select
- MFR # E6BNA25
- Zoro # G603657226
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Outside Diameter | 13/32 in |
Inside Diameter | 15/64 in |
Nominal Pipe Size | 1/8 in |
Overall Length | 14 in |
Details
Item | Pipe |
Standards | ASME B1.20.1, ASTM A312, ASTM A733 |
Wall Thickness | 0.087 in |
Gravity Flow | No |
Side B Thread Type | NPT |
Fitting Compatibility | Schedule 80 |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Side A Thread Type | NPT |
Side A Gender | Male |
Thread Configuration | Threaded on Both Ends |
Side A Connection Type | Threaded |
Material | Stainless Steel |
Maximum Operating Pressure | 150 psi |
Material Grade | 316 |
Maximum Operating Temperature | 450 Degrees F |
Schedule | Schedule 80 |
Minimum Operating Temperature | -60 Degrees F |
Side B Gender | Male |
Side B Connection Type | Threaded |
Metal Pipe Construction | Seamless |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 15/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 14 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Transfer Valve Trim With Oyl Handle (T78026-8-CP)
- LEGEND VALVE 1" GALV. MERCHANT COUPLING (352-705)
- LEGEND VALVE 1" GALV SIDE OUTLET TEE (352-315C)
- ZORO SELECT 1-1/4" Black Forged Steel Union Class 3000 (1MNU7)
- ZORO SELECT Low Lead Brass Male Elbow, 3/8" Pipe Size (706230-06)
- ZORO SELECT Hex Bushing, Red Brass, 1/2 x 1/4 in, NPT (ZUSA-PF-10612)
- ZORO SELECT Hex Bushing, Brass, 3/4 x 1/4 in, BSPT (ZUSA-PF-10266)
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 1/8" Pipe Size 10 PK (6AYT6)
- ZORO SELECT Low Lead Brass Male Elbow, 3/8" x 1/8" Pipe Size (706235-0602)
- ZORO SELECT Red Brass Coupling, FNPT, 1/4" Pipe Size (1VFD5)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/2" Pipe Size (706115-08)
- Zoro Select Brass Pipe Fittings