Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 14
Mfr # E6BNF24
Zoro # G703657744
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Fitting Compatibility Schedule 80
- Side A Thread Type NPT
- Thread Configuration Threaded on Both Ends
- Nominal Pipe Size 1 in
Product Information
- Brand Zoro Select
- MFR # E6BNF24
- Zoro # G703657744
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 1 in |
Inside Diameter | 63/64 in |
Overall Length | 14 in |
Outside Diameter | 1 5/16 in |
Details
Item | Pipe |
Material | Stainless Steel |
Fitting Compatibility | Schedule 80 |
Side A Thread Type | NPT |
Thread Configuration | Threaded on Both Ends |
Side B Connection Type | Threaded |
Standards | ASME B1.20.1, ASTM A312, ASTM A733 |
Minimum Operating Temperature | -60 Degrees F |
Side B Thread Type | NPT |
Side B Gender | Male |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Metal Pipe Construction | Seamless |
Maximum Operating Pressure | 150 psi |
Wall Thickness | 0.161 in |
Side A Connection Type | Threaded |
Material Grade | 316 |
Side A Gender | Male |
Schedule | Schedule 80 |
Gravity Flow | No |
Maximum Operating Temperature | 450 Degrees F |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 63/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 14 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 4" TOE Black Pipe Nipple Sch 80 (40606TS)
- ZORO SELECT Santoprene Tubing, 5/8 In OD, 50 Ft (1508-250625-50)
- GC VALES S211Uf02N5Eg5 120V 3/4" Npt. (S211UF02N5)
- USA INDUSTRIALS Viton Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-298)
- ZORO SELECT 6" x 12" Non-Threaded Black Pipe Sch 40 (21416LS)
- ZORO SELECT 2" x 9" Black Pipe Nipple Sch 80 (40913)
- ZORO SELECT 1" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40601TS)
- ZORO SELECT Nipple, 150 psi, SS, 8 (T4WNH11)
- ZORO SELECT 2-1/2" x 10" Black Pipe Nipple Sch 80 (91014)
- ZORO SELECT Pipe, 150 psi, SS, 22 (E4BNF27)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E4BNE25)
- Zoro Select Black Pipes