Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 14
Mfr # E4BNF24
Zoro # G003657260
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 450 Degrees F
- Standards ASME B1.20.1, ASTM A312, ASTM A733
- Maximum Operating Pressure 150 psi
- Wall Thickness 0.161 in
- Metal Pipe Construction Seamless
Product Information
- Brand Zoro Select
- MFR # E4BNF24
- Zoro # G003657260
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 1 in |
Overall Length | 14 in |
Outside Diameter | 1 5/16 in |
Inside Diameter | 63/64 in |
Details
Item | Pipe |
Maximum Operating Temperature | 450 Degrees F |
Standards | ASME B1.20.1, ASTM A312, ASTM A733 |
Maximum Operating Pressure | 150 psi |
Wall Thickness | 0.161 in |
Metal Pipe Construction | Seamless |
Side B Thread Type | NPT |
Side B Gender | Male |
Minimum Operating Temperature | -60 Degrees F |
Schedule | Schedule 80 |
Side B Connection Type | Threaded |
Side A Gender | Male |
Material Grade | 304 |
Gravity Flow | No |
Side A Connection Type | Threaded |
Material | Stainless Steel |
Side A Thread Type | NPT |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Fitting Compatibility | Schedule 80 |
Thread Configuration | Threaded on Both Ends |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 63/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 14 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Dual Handle Centerset Bathroom Faucet, Polished Chrome, Faucet Operation: Manual (3063W)
- K-FLEX USA 2-3/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100238)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-80)
- ZORO SELECT 3/4" NOM C x 3/4" FNPT Copper Tee (24W590)
- ZORO SELECT 1-1/4" x 4-1/2" Black Pipe Nipple Sch 40 (5P706)
- ZORO SELECT 1/2" x 11" Black Pipe Nipple Sch 40 (5P665)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T4PPD10WD)
- ZORO SELECT 1-1/2" x 2" Black Pipe Nipple Sch 40 (5P717)
- ZORO SELECT Nipple, 150 psi, SS, 6 (BST4BNA06)
- ZORO SELECT 1-1/4" x 4-1/2" Black Pipe Nipple Sch 80 (1LMN3)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002050)
- Zoro Select Pipes