Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 14
Mfr # E4BNE25
Zoro # G403657587
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Schedule Schedule 80
- Gravity Flow No
- Outside Diameter 1 3/64 in
- Fitting Compatibility Schedule 80
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # E4BNE25
- Zoro # G403657587
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 1 3/64 in |
Inside Diameter | 49/64 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 14 in |
Details
Item | Pipe |
Schedule | Schedule 80 |
Gravity Flow | No |
Fitting Compatibility | Schedule 80 |
Material | Stainless Steel |
Minimum Operating Temperature | -60 Degrees F |
Side B Thread Type | NPT |
Side B Gender | Male |
Thread Configuration | Threaded on Both Ends |
Side A Thread Type | NPT |
Metal Pipe Construction | Seamless |
Side A Connection Type | Threaded |
Maximum Operating Temperature | 450 Degrees F |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Material Grade | 304 |
Maximum Operating Pressure | 150 psi |
Standards | ASME B1.20.1, ASTM A312, ASTM A733 |
Wall Thickness | 0.138 in |
Side A Gender | Male |
Side B Connection Type | Threaded |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 49/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 14 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Tygothane(R), 3/4 In OD, 100 Ft (AEM02038)
- KOHLER Cartridge Assembly (1001679)
- KOHLER Hearthaven Vanity 24 Inches (33535-ASB-0)
- ZORO SELECT 1-1/4" x 3" Black Pipe Nipple Sch 40 (5P703)
- ZORO SELECT 1-1/2" x 6-1/2" Black Pipe Nipple Sch 40 (0830034609)
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T6WNL5)
- ZORO SELECT 3/4" x 5-1/2" Black Pipe Nipple Sch 40 (5P676)
- ZORO SELECT Nipple, 150 psi, SS, 5 (T4WNF8)
- ZORO SELECT 2-1/2" x 6" Black Pipe Nipple Sch 80 (91010)
- ZORO SELECT 2-1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (589-600LS)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 40 (5P733)
- Zoro Select Black Pipes