Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 10 ft
Mfr # T6PPD10WD
Zoro # G303657670
product price: $75.79
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$75.79
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASTM A312
- Minimum Operating Temperature -60 Degrees F
- Side B Connection Type Unthreaded
- Metal Pipe Construction Welded
Product Information
- Brand Zoro Select
- MFR # T6PPD10WD
- Zoro # G303657670
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 27/32 in |
Overall Length | 10 ft |
Inside Diameter | 5/8 in |
Nominal Pipe Size | 1/2 in |
Details
Pipe Weld Type | Continuous Weld |
Item | Pipe |
Standards | ASTM A312 |
Minimum Operating Temperature | -60 Degrees F |
Side B Connection Type | Unthreaded |
Metal Pipe Construction | Welded |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Maximum Operating Pressure | 150 psi |
Wall Thickness | 0.109 in |
Side A Connection Type | Unthreaded |
Schedule | Schedule 40 |
Fitting Compatibility | Schedule 40 |
Material | Stainless Steel |
Material Grade | 316 |
Maximum Operating Temperature | 450 Degrees F |
Thread Configuration | Unthreaded |
Gravity Flow | No |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 10 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Pa Tank Assy w/Lid and Internals, 1.0 Gpf, 1.1 gpf, Pressure Assist Tank, Floor Mount (Z5561-TNK-PA)
- KEENEY MFG Brass P-Trap in Brushed Nickel, 1-1/4 x 1-1/4" (K100BN)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X08X08)
- BRASSTECH Log Lighter Key & Flange in Satin Brass (Pvd) (510/04)
- ZORO SELECT 3/4" x 9" Black Pipe Nipple Sch 40 (5P680)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 40 (5P709)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 160 (82906)
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 80 (1LMT1)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Black Pipe Sch 40 (584-600)
- ZORO SELECT 2" Close Black Pipe Nipple Sch 40 (5P732)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T6PPE10WD)
- Zoro Select Black Pipes