Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 10 ft
Mfr # T6PPA10SL
Zoro # G403657815
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 316
- Side B Connection Type Unthreaded
- Overall Length 10 ft
- Metal Pipe Construction Seamless
- Standards ASTM A312
Product Information
- Brand Zoro Select
- MFR # T6PPA10SL
- Zoro # G403657815
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 10 ft |
Inside Diameter | 17/64 in |
Outside Diameter | 13/32 in |
Nominal Pipe Size | 1/8 in |
Details
Item | Pipe |
Material Grade | 316 |
Side B Connection Type | Unthreaded |
Metal Pipe Construction | Seamless |
Standards | ASTM A312 |
Maximum Operating Pressure | 150 psi |
Maximum Operating Temperature | 450 Degrees F |
Gravity Flow | No |
Fitting Compatibility | Schedule 40 |
Material | Stainless Steel |
Thread Configuration | Unthreaded |
Wall Thickness | 0.068 in |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Schedule | Schedule 40 |
Side A Connection Type | Unthreaded |
Minimum Operating Temperature | -60 Degrees F |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 10 ft, Schedule Schedule 40, Side A Connection Type Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cleanout Ferrule, Cast Iron, 2 in, Socket (228562)
- HAUSEN 1/2-inch Compression Standard Port Brass Ball Valve with Drain (HA-BV115-1)
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 3 ft Length (1146)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 3/4 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (EPXDEE34)
- ZORO SELECT 3/4" x 3" TOE Black Pipe Nipple Sch 80 (40504TS)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 160 (82706)
- ZORO SELECT 1" MNPT x 2 ft TBE Black Pipe Sch 40 (585-240)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (L4PPK03WD)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 40, Wall Thickness: 1/8" (5P705)
- ZORO SELECT 1/2" x 4-1/2" Black Pipe Nipple Sch 80 (1LMC8)
- BECK 1-1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0330033804)
- Zoro Select Pipes