Shop All Black Pipes
Zoro Select
Pipe, 150 psi, SS, 10 ft
Mfr # T4PPE10WD
Zoro # G203657350
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Material Grade 304
- Gravity Flow No
- Minimum Operating Temperature -60 Degrees F
- Nominal Pipe Size 3/4 in
Product Information
- Brand Zoro Select
- MFR # T4PPE10WD
- Zoro # G203657350
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 3/4 in |
Inside Diameter | 13/16 in |
Outside Diameter | 1 3/64 in |
Overall Length | 10 ft |
Details
Pipe Weld Type | Continuous Weld |
Item | Pipe |
Material Grade | 304 |
Gravity Flow | No |
Minimum Operating Temperature | -60 Degrees F |
Standards | ASTM A312 |
Maximum Operating Pressure | 150 psi |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Side A Connection Type | Unthreaded |
Fitting Compatibility | Schedule 40 |
Schedule | Schedule 40 |
Material | Stainless Steel |
Maximum Operating Temperature | 450 Degrees F |
Side B Connection Type | Unthreaded |
Metal Pipe Construction | Welded |
Wall Thickness | 0.113 in |
Thread Configuration | Unthreaded |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 13/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 10 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1-1/2", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (11/21THS-CI062P34-BOKI-KT7)
- LEGRIS Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3109 62 14)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002410)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (8220401)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T6WNF12)
- ZORO SELECT 1/2" x 12" Non-Threaded Black Pipe Sch 40 (20416LS)
- ZORO SELECT 2" x 4-1/2" Black Pipe Nipple Sch 40 (5P737)
- ZORO SELECT 1-1/4" MNPT x MNPT Black Steel Black Pipe Nipple Assortment (6KC75)
- ZORO SELECT 2-1/2" x 3-1/2" Black Pipe Nipple Sch 40 (0830041604)
- ZORO SELECT 1-1/4" x 4-1/2" Black Pipe Nipple Sch 80 (1LMN3)
- BECK 1-1/4" x 4-1/2" Black Pipe Nipple Sch 40 (0330029406)
- Zoro Select Black Pipes