Shop All Dowel Pins
Zoro Select
Pin, Steel, 8mm dia., PK10
Mfr # M39070.080.0028
Zoro # G3424018
product price: $3.15
/pk 10, $0.32/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 8 mm
Product Information
- Brand Zoro Select
- MFR # M39070.080.0028
- Zoro # G3424018
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 8 mm |
Fastener Length | 28 mm |
Dia. | 8mm |
Pin Dia. | 8.0 mm |
Overall Length | 28mm |
Dimensional Standards | DIN 7 |
Shank Length | 28 mm |
Pin Diameter | 8 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Finish | Plain |
Standards | D7 |
Material | Steel |
Type | Dowel |
Item | Dowel Pin,Steel,8mm dia,28mm L,PK10 |
Pin Type | Press Fit |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,8mm dia,28mm L,PK10, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Product Type Dowel Pin, Shank Length 28 mm, System of Measurement Metric, Nominal Diameter 8 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/2in, PK5 (U39150.031.0250)
- LINDSTROM HHCS, M16-2.0 X 85mm-F, PK25 (HC3016085-025P)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade 2, Plain Finish (1161)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 2 in L, Carbon Steel Yellow Zinc, 100 PK (14200PS)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39070.025.0250)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0150)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39078.012.0050)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 60mm L., PK25 (M39080.080.0060)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0400)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 32mm L., PK50 (M39080.060.0032)
- ZORO SELECT Dowel Pin, 5/32 In, Pk25 (D18-750)
- Zoro Select Dowel Pins