Shop All Spring Pins
Zoro Select
Pin, Steel, 6mm dia., PK50
Mfr # M39060.060.0016
Zoro # G3424919
original price:
$10.17
11% off
new price: $8.99
/pk 50, $0.18/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39060.060.0016
- Zoro # G3424919
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 16 mm |
Nominal Diameter | 6 mm |
Overall Length | 16mm |
Chamfer Diameter | 4.9 mm |
Number of Sizes | 1 |
Minimum Chamfer Length | 0.7 mm |
Pin Diameter | 6 mm |
Usable Length | 16 mm |
Shank Length | 16 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 16 mm, End Type Chamfered, Chamfer Diameter 4.9 mm, Wall Thickness 0.75 mm, Shank Length 16 mm, Minimum Chamfer Length 0.7 mm, Nominal Diameter 6 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (00831)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0150)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.150.8888)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 4 in Shank, 3/4 in ID, Steel, Plain (K2021-4)
- ZORO SELECT 1/16X3/4 PIN SPRING SLOTTED PLAIN (06212PS)
- ZORO SELECT Spring Pin, Slotted, 1.5x10mm, PK100 (M39100.015.0010)
- ZORO SELECT Spring Pin, Coiled, 1/8inx1in, 1400lb, PK25 (U51430.012.0100)
- ZORO SELECT Spring Pin, Slotted, 5x40mm, PK100 (M39100.050.0040)
- ZORO SELECT 5/32X1 PIN COIL MEDIUM 420 STAINLESS STEEL (15616PCM420)
- ZORO SELECT Spring Pin, Sltd, 5/64inx5/8in, Pln, PK100 (U39100.007.0062)
- ZORO SELECT Spring Pin, Slotted, 6x50mm, PK50 (M39100.060.0050)
- Zoro Select Spring Pins