Shop All Dowel Pins
Zoro Select
Pin, Steel, 6mm dia., PK10
Mfr # M39070.060.0050
Zoro # G3424121
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 6 mm
Product Information
- Brand Zoro Select
- MFR # M39070.060.0050
- Zoro # G3424121
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 6 mm |
Fastener Length | 50 mm |
Overall Length | 50mm |
Pin Dia. | 6.0 mm |
Dia. | 6mm |
Shank Length | 50 mm |
Dimensional Standards | DIN 7 |
Pin Diameter | 6 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Dowel |
Standards | D7 |
Item | Dowel Pin,Steel,6mm dia,50mm L,PK10 |
Finish | Plain |
Material | Steel |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,6mm dia,50mm L,PK10, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 6 mm, Product Type Dowel Pin, Shank Length 50 mm, System of Measurement Metric, Nominal Diameter 6 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (WAS40414)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Bronze, 1 in L, 10 PK (1YE10)
- ZORO SELECT Wall Anchor, 3" L, Steel, 50 PK (U30537.025.0300)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1" Dia, 2-1/2" L, Steel Zinc Plated, 25 PK (RM-58)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 6in.L (U39070.100.0600)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK10 (M39078.060.0060)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39070.080.0016)
- ZORO SELECT Dowel Pin, 416SS, 5 Diax16mm L, PK10 (MDP17-3)
- ZORO SELECT Pin, Stainless Steel A2, 12mm dia. (M51580.120.0060)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/8in.dia., PK5 (U55580.012.0125)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39070.012.0062)
- Zoro Select Dowel Pins