Shop All Dowel Pins
Zoro Select
Pin, Steel 60HRC, 8mm dia., PK10
Mfr # M39078.080.0028
Zoro # G3423047
product price: $3.45
/pk 10, $0.35/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 8 mm
Product Information
- Brand Zoro Select
- MFR # M39078.080.0028
- Zoro # G3423047
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 8 mm |
Fastener Length | 28 mm |
Overall Length | 28mm |
Pin Dia. | 8.0 mm |
Dia. | 8mm |
Shank Length | 28 mm |
Dimensional Standards | DIN 6325, ISO 8734A |
Pin Diameter | 8 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Item | Dowel Pin,Steel,8mm dia,28mm L,PK10 |
Material | Steel |
Finish | Plain |
Standards | D6325 |
Type | Dowel |
Manufacturer Location | Globally Sourced |
Pin Type | Slip Fit |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,8mm dia,28mm L,PK10, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Product Type Dowel Pin, Shank Length 28 mm, System of Measurement Metric, Nominal Diameter 8 mm, Standards D6325, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 6325, ISO 8734A, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M External Retaining Ring, Steel (A0107)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U04100.031.0075)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05174)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (U01200.075.0275)
- ZORO SELECT Pin, Steel 60HRC, 5mm dia., PK25 (M39078.050.0026)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0020)
- ZORO SELECT Pin, Steel 60HRC, 10mm dia., PK5 (M39078.100.0036)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51580.050.0032)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0050)
- ZORO SELECT Dowel Pin, 416SS, 3 Diax14mm L, PK10 (MDP15-6)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39070.100.0018)
- Zoro Select Dowel Pins