Shop All Dowel Pins
Zoro Select
Pin, Steel 60HRC, 6mm dia., PK10
Mfr # M39078.060.0060
Zoro # G3423080
original price:
$5.47
14% off
new price: $4.65
/pk 10, $0.47/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 6 mm
Product Information
- Brand Zoro Select
- MFR # M39078.060.0060
- Zoro # G3423080
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 6 mm |
Fastener Length | 60 mm |
Overall Length | 60mm |
Pin Dia. | 6.0 mm |
Dia. | 6mm |
Dimensional Standards | DIN 6325, ISO 8734A |
Pin Diameter | 6 mm |
Shank Length | 60 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Dowel |
Item | Dowel Pin,Steel,6mm dia,60mm L,PK10 |
Standards | D6325 |
Material | Steel |
Finish | Plain |
Material Grade/Class | Ungraded |
Pin Type | Slip Fit |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,6mm dia,60mm L,PK10, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 6 mm, Product Type Dowel Pin, Shank Length 60 mm, System of Measurement Metric, Nominal Diameter 6 mm, Standards D6325, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 6325, ISO 8734A, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 58 mm, Steel, Plain, 50 PK (M21520.140.0040)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U04170.050.0200)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (37785)
- ZORO SELECT Hitch Pin, Standard, Zinc, 6-1/2"L (U39666.050.0575)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/8in.dia., PK5 (U51580.037.0150)
- ZORO SELECT Dowel Pin, SS, 1/4 D x7/8 In L, PK25 (MS16555-647)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0036)
- ZORO SELECT Pin, Steel 60HRC, 2mm dia., PK25 (M39078.020.0020)
- ZORO SELECT Pin, Steel 60HRC, 2mm dia., PK25 (M39078.020.0010)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0045)
- AMERICAN SOCKETS 1/4X5/8 DOWEL PIN BRIGHT FINISH PLAIN (1410PDB)
- Zoro Select Dowel Pins