Shop All Dowel Pins
Zoro Select
Pin, Steel 60HRC, 5mm dia., PK25
Mfr # M39078.050.0026
Zoro # G2529698
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Product Information
- Brand Zoro Select
- MFR # M39078.050.0026
- Zoro # G2529698
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5 mm |
Fastener Length | 26 mm |
Pin Dia. | 5.0 mm |
Dia. | 5mm |
Overall Length | 26mm |
Outside Diameter Tolerance | +0.004/+0.012 mm |
Shank Length Tolerance | +0.500/-0.000 mm |
Shank Length | 26 mm |
Pin Diameter | 5 mm |
Dimensional Standards | DIN 6325, ISO 8734A |
Description
Dowel Pin,Steel,5mm dia,26mm L,PK25, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5 mm, Shank Length Tolerance +0.500/-0.000 mm, Outside Diameter Tolerance +0.004/+0.012 mm, Thread Size Not Applicable, Rockwell Hardness C60, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 26 mm, System of Measurement Metric, Nominal Diameter 5 mm, Standards DIN 6325, ISO 8734A, NEN 2282, NF E27-475, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY M12 Metric 8.8 Flat Washer-Zinc (TM12FWZ88)
- SIMPSON STRONG-TIE Zinc Nailon Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated (ZN25112)
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (EB-27T)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 340 PK (B38403.075.0001)
- ZORO SELECT Pin, Steel, 2.5mm dia., PK50 (M39070.025.0012)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0040)
- ZORO SELECT Dowel Pin, Std, M3x20mm L, PK100 (M39080.030.0020)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 30mm L., PK100 (M39080.050.0030)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39070.050.0150)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/8in.dia., 4in.L (U39080.087.0400)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39078.012.0150)
- Zoro Select Dowel Pins