Shop All Dowel Pins
Zoro Select
Pin, Steel 60HRC, 4mm dia., PK25
Mfr # M39078.040.0030
Zoro # G2529707
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Product Information
- Brand Zoro Select
- MFR # M39078.040.0030
- Zoro # G2529707
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 4 mm |
Fastener Length | 30 mm |
Dia. | 4mm |
Pin Dia. | 4 mm |
Overall Length | 30mm |
Shank Length | 30 mm |
Outside Diameter Tolerance | +0.004/+0.012 mm |
Pin Diameter | 4 mm |
Dimensional Standards | DIN 6325, ISO 8734A |
Shank Length Tolerance | +/-0.260 mm |
Description
Dowel Pin,Steel,4mm dia,30mm L,PK25, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 4 mm, Shank Length Tolerance +/-0.260 mm, Outside Diameter Tolerance +0.004/+0.012 mm, Thread Size Not Applicable, Rockwell Hardness C60, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 30 mm, System of Measurement Metric, Nominal Diameter 4 mm, Standards DIN 6325, ISO 8734A, NEN 2282, NF E27-475, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 50Pk 1/2X8 Anchor Bolt (260288)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0200)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 10 PK (514121G)
- DEWALT Collated Finishing Nail, 1-1/4 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16125)
- ZORO SELECT Dowel Pin, 3/16 In, Pk10 (D19-1000)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0036)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x1 1/2L, Pk5 (U39080.075.0150)
- ZORO SELECT Dowel Pin, SS, M1.5x5mm L, PK100 (DP7X01505h8-100P1)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK50 (U39078.025.0100)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0008)
- ZORO SELECT Dowel Pin, SS, M5x8mm L, PK25 (DP7X05008h8-025P1)
- Zoro Select Dowel Pins