Shop All Dowel Pins
Zoro Select
Pin, Steel 60HRC, 2mm dia., PK25
Mfr # M39078.020.0016
Zoro # G3423616
product price: $1.15
/pk 25, $0.05/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Product Information
- Brand Zoro Select
- MFR # M39078.020.0016
- Zoro # G3423616
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2 mm |
Fastener Length | 16 mm |
Pin Dia. | 2.0 mm |
Dia. | 2mm |
Overall Length | 16mm |
Dimensional Standards | DIN 6325, ISO 8734A |
Pin Diameter | 2 mm |
Shank Length Tolerance | +0.220/-0.210 mm |
Shank Length | 16 mm |
Outside Diameter Tolerance | +0.002/+0.008 mm |
Description
Dowel Pin,Steel,2mm dia,16mm L,PK25, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2 mm, Shank Length Tolerance +0.220/-0.210 mm, Outside Diameter Tolerance +0.002/+0.008 mm, Thread Size Not Applicable, Rockwell Hardness C60, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 16 mm, System of Measurement Metric, Nominal Diameter 2 mm, Standards DIN 6325, ISO 8734A, NEN 2282, NF E27-475, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 20 (Coarse), 1/2" Brl Lg, Steel Black, 30 PK (31561)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L (N04160.075.0650)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 9 in L, 30 PK (B01200.062.0900)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Black Oxide Steel Flat Head Square Drive, 2500 PK (0940DQF17DB8)
- ZORO SELECT Dowel Pin, Steel, 6x24mm, PK50 (M39090.060.0024)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39070.050.0350)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1/4L, Pk100 (2MB24)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39070.100.0024)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/8in.dia., PK5 (U39080.062.0150)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/4in.dia., 4in.L (U51580.075.0400)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0024)
- Zoro Select Dowel Pins