Shop All Dowel Pins
Zoro Select
Pin, Steel 60HRC, 16mm dia.
Mfr # M39078.160.0040
Zoro # G3422800
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 16 mm
Product Information
- Brand Zoro Select
- MFR # M39078.160.0040
- Zoro # G3422800
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 16 mm |
Fastener Length | 40 mm |
Pin Dia. | 16.0 mm |
Dia. | 16mm |
Overall Length | 40mm |
Dimensional Standards | DIN 6325, ISO 8734A |
Pin Diameter | 16 mm |
Shank Length | 40 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Item | Dowel Pin,Steel,16mm dia,40mm L |
Finish | Plain |
Standards | D6325 |
Material | Steel |
Type | Dowel |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Pin Type | Slip Fit |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,Steel,16mm dia,40mm L, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 16 mm, Product Type Dowel Pin, Shank Length 40 mm, System of Measurement Metric, Nominal Diameter 16 mm, Standards D6325, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 6325, ISO 8734A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 1" Linch Pins 8PK (930061)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.011.0025)
- GRIP-RITE Common Nail, 8 in L, 100D, Steel, Hot Dipped Galvanized Finish (8HGSPK5)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK (U04100.037.0250)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK10 (M39078.080.0028)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 14mm L., PK100 (M39080.080.0014)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0030)
- ZORO SELECT Dowel Pin, SS, 3/8 Dx2 1/2 In L, Pk25 (MS16555-665)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK10 (M51580.015.0018)
- ZORO SELECT Dowel Pin, Plain, 3mm Dia. x 40mm L., PK100 (M39080.030.0040)
- WADDELL 3/4 In. x 72 In. Hardwood Dowel Rod (6440UB-10)
- Zoro Select Dowel Pins