Shop All Spring Pins
Zoro Select
Pin, Steel, 5mm dia., PK50
Mfr # M39060.050.0010
Zoro # G2529941
product price: $4.55
/pk 50, $0.09/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39060.050.0010
- Zoro # G2529941
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 10 mm |
Nominal Diameter | 5 mm |
Overall Length | 10mm |
Chamfer Diameter | 4.4 mm |
Number of Sizes | 1 |
Shank Length | 10 mm |
Minimum Chamfer Length | 0.5 mm |
Pin Diameter | 5 mm |
Usable Length | 10 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 10 mm, End Type Chamfered, Chamfer Diameter 4.4 mm, Wall Thickness 0.5 mm, Shank Length 10 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 5 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 22 mm W, 22 mm H, 18-8 Stainless Steel (WWG752222305)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U55530.018.0100)
- HILLMAN Lock Nut, 1/4"-20, Steel, Zinc Plated, 100 PK (180147)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0100)
- ZORO SELECT Pin, Steel, 5mm dia., PK50 (M39060.050.0016)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/2,4500lb, PK25 (U39150.018.0150)
- ZORO SELECT Spring P, HD Coil, 5/32x1-1/2,3100lb, PK25 (U51431.015.0150)
- ZORO SELECT Spring Pin, Slot, 3/4x3/16 L, PK100 (5BY40)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1in, Pln, PK100 (U39100.009.0100)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0014)
- ZORO SELECT Spring Pin, Slot, Stl, 16xM5 L, PK100 (5DU96)
- Zoro Select Spring Pins