Shop All Dowel Pins
Zoro Select
Pin, Steel, 5mm dia., PK25
Mfr # M39070.050.0018
Zoro # G3424386
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness B80
Product Information
- Brand Zoro Select
- MFR # M39070.050.0018
- Zoro # G3424386
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5 mm |
Fastener Length | 18 mm |
Dia. | 5mm |
Overall Length | 18mm |
Pin Dia. | 5.0 mm |
Shank Length | 18 mm |
Dimensional Standards | DIN 7 |
Shank Length Tolerance | +0.500/-0.000 mm |
Outside Diameter Tolerance | +0.004/+0.012 mm |
Pin Diameter | 5 mm |
Description
Dowel Pin,Steel,5mm dia,18mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5 mm, Shank Length Tolerance +0.500/-0.000 mm, Outside Diameter Tolerance +0.004/+0.012 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 18 mm, System of Measurement Metric, Nominal Diameter 5 mm, Standards D7, Grip Length Not Applicable, Material Quality Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.92 to 0.95 in Head Ht, 3/4 in Lg (TSI0370075S0-010P)
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.021.0300)
- FASTENMASTER Deck Screw, 2-1/2 in, Steel, Torx Drive, 75 PK (FMGD212-75)
- ZORO SELECT #4-40 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0050)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/8in.dia., PK5 (U39080.062.0150)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK10 (M51580.015.0004)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0018)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39070.037.0175)
- ZORO SELECT Dowel Pin, Std, M3x20mm L, PK100 (M39080.030.0020)
- ZORO SELECT Dowel Pin, Std, M3x12mm L, PK100 (M39080.030.0012)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 3-1/2inL (U39070.100.0350)
- Zoro Select Dowel Pins