Shop All Dowel Pins
Zoro Select
Pin, Steel, 5mm dia., PK25
Mfr # M39070.050.0016
Zoro # G3424395
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 5 mm
Product Information
- Brand Zoro Select
- MFR # M39070.050.0016
- Zoro # G3424395
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5 mm |
Fastener Length | 16 mm |
Overall Length | 16mm |
Dia. | 5mm |
Pin Dia. | 5.0 mm |
Pin Diameter | 5 mm |
Shank Length | 16 mm |
Dimensional Standards | DIN 7 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Dowel |
Item | Dowel Pin,Steel,5mm dia,16mm L,PK25 |
Finish | Plain |
Standards | D7 |
Material | Steel |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,5mm dia,16mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5 mm, Product Type Dowel Pin, Shank Length 16 mm, System of Measurement Metric, Nominal Diameter 5 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Set Screw, 10-32 X .19 (1265216)
- ZORO SELECT Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 25 PK (M01200.100.0130)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Stainless Steel, 316, Plain Finish (44884)
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L (U01200.125.0550)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39078.025.0125)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/2x1 1/2 L, PK20 (50R150DPSO)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0060)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0010)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51580.060.0012)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/16in.dia., PK5 (U51580.018.0200)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 3-1/2inL (U39070.100.0350)
- Zoro Select Dowel Pins