Shop All Spring Pins
Zoro Select
Pin, Steel, 5mm dia., PK25
Mfr # M39060.050.0030
Zoro # G3424946
product price: $4.59
/pk 25, $0.18/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39060.050.0030
- Zoro # G3424946
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 30 mm |
Overall Length | 30mm |
Nominal Diameter | 5 mm |
Chamfer Diameter | 4.4 mm |
Number of Sizes | 1 |
Minimum Chamfer Length | 0.5 mm |
Shank Length | 30 mm |
Usable Length | 30 mm |
Pin Diameter | 5 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 30 mm, End Type Chamfered, Chamfer Diameter 4.4 mm, Wall Thickness 0.5 mm, Shank Length 30 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 5 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (931264)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (K2028-LT)
- L.H. DOTTIE Short Drop-In Anchor, 3/4" Dia, Carbon Steel Zinc Plated, 10 PK (DA75)
- MIDWEST FASTENER Tab Weld Nut, 5/16"-18, Steel, 3/8" Lg, 10 PK (931386)
- ZORO SELECT Spring Pin, Slotted, 1.5x10mm, PK100 (M39100.015.0010)
- ZORO SELECT Spring Pin, Coil, 3/16x1/2 L, Pk100 (5EB40)
- ZORO SELECT Spring Pin, Slot, 302SS, 1/4x1 L, Pk50 (5BY63)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0024)
- ZORO SELECT Spring Pin, Slot, 3/32 Dia., 1/2 L, PK100 (5BU89)
- ZORO SELECT Spring Pin, Sltd, 1/4inx7/8in, Pln, PK50 (U39100.025.0087)
- ZORO SELECT Spring Pin, Sltd, 1/8inx13/16in, Pln, PK100 (U39100.012.0081)
- Zoro Select Spring Pins