Shop All Dowel Pins
Zoro Select
Pin, Steel, 4mm dia., PK25
Mfr # M39070.040.0050
Zoro # G3424447
product price: $3.45
/pk 25, $0.14/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 4 mm
Product Information
- Brand Zoro Select
- MFR # M39070.040.0050
- Zoro # G3424447
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 4 mm |
Fastener Length | 50 mm |
Overall Length | 50mm |
Pin Dia. | 4 mm |
Dia. | 4mm |
Pin Diameter | 4 mm |
Dimensional Standards | DIN 7 |
Shank Length | 50 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Material | Steel |
Type | Dowel |
Finish | Plain |
Item | Dowel Pin,Steel,4mm dia,50mm L,PK25 |
Standards | D7 |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Pin Type | Press Fit |
Description
Dowel Pin,Steel,4mm dia,50mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 4 mm, Product Type Dowel Pin, Shank Length 50 mm, System of Measurement Metric, Nominal Diameter 4 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 5 in Ht, Zinc Plated Steel (U17263.037.0405)
- MIDWEST FASTENER 8mm-1.25 x 25mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 1 12PK (31183)
- ZORO SELECT Machine Screw Nut, #5-40, Brass, Not Graded, Plain, 7/64 in Ht, 100 PK (1WA65)
- DEWALT Collated Concrete Nail, 2-1/4 in L, 0.137 in, Zinc Plated, Flat Head, 15 Degrees, 500 PK (DCN890225)
- ZORO SELECT Pin, Steel 60HRC, 5mm dia., PK25 (M39078.050.0026)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0014)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 40mm L., PK50 (M39080.080.0040)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0080)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39078.050.0250)
- ZORO SELECT Dowel Pin, SS, 5/32 D x 1 In L, PK25 (MS16555-638)
- ZORO SELECT Pin, Steel 60HRC, 20mm dia. (M39078.200.0080)
- Zoro Select Dowel Pins