Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 6mm dia., PK25
Mfr # M39150.060.0032
Zoro # G3421035
product price: $8.95
/pk 25, $0.36/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39150.060.0032
- Zoro # G3421035
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 32 mm |
Overall Length | 32mm |
Nominal Diameter | 6 mm |
Chamfer Diameter | 5.85 mm |
Number of Sizes | 1 |
Minimum Chamfer Length | 1.5 mm |
Fits Maximum Hole Diameter | 6 mm |
Shank Length Tolerance | +/-0.500 mm |
Usable Length | 32 mm |
Fits Minimum Hole Diameter | 5.88 mm |
Pin Diameter | 6 mm |
Shank Length | 32 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 32 mm, End Type Chamfered, Chamfer Diameter 5.85 mm, Fits Minimum Hole Diameter 5.88 mm, Fits Maximum Hole Diameter 6 mm, Shank Length 32 mm, Minimum Chamfer Length 1.5 mm, Nominal Diameter 6 mm, Standards D7344, ISO8748, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00879)
- ZORO SELECT Jam Nut, M2.5-0.45, 18-8 Stainless Steel, Not Graded, Plain, 1-19/32 mm Ht, 50 PK (JN9X00250-050P1)
- TEKS Self-Drilling Screw, #8 x 1/2/2024, Zinc Steel Truss Head 260 PK (21520)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 75 mm Length, 100 PK (M07160.060.0075)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0030)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0020)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0040)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x1-1/4in, Pln, PK5 (U39150.037.0125)
- ZORO SELECT Spring Pin, Coiled, 3/16x5/8in, 3150lb, PK10 (U51430.018.0062)
- ZORO SELECT Spring P, Coiled, 1/2x2-1/2,22500lb, PK5 (U39140.050.0250)
- MIDWEST FASTENER 5/32" x 1-3/4" Plain Steel Tension Pins 20PK (72773)
- Zoro Select Spring Pins