Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 6mm dia., PK25
Mfr # M39140.060.0040
Zoro # G3422100
original price:
$8.67
13% off
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39140.060.0040
- Zoro # G3422100
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 40 mm |
Nominal Diameter | 6 mm |
Overall Length | 40mm |
Chamfer Diameter | 5.85 mm |
Number of Sizes | 1 |
Minimum Chamfer Length | 1.5 mm |
Shank Length Tolerance | +/-0.500 mm |
Fits Minimum Hole Diameter | 5.88 mm |
Fits Maximum Hole Diameter | 6 mm |
Shank Length | 40 mm |
Usable Length | 40 mm |
Pin Diameter | 6 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 40 mm, End Type Chamfered, Chamfer Diameter 5.85 mm, Fits Minimum Hole Diameter 5.88 mm, Fits Maximum Hole Diameter 6 mm, Shank Length 40 mm, Minimum Chamfer Length 1.5 mm, Nominal Diameter 6 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 1 in, Stainless Steel, 316, Plain Finish, 10 PK (32518)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 227 PK (08088)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Stainless Steel, 18-8, Plain Finish (10366)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (U01200.112.0600)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39140.060.0035)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39140.060.0024)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39140.060.0026)
- ZORO SELECT M3 X 14 Spring Pin ISO 302 Stainless (5DE10)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK50 (M39140.040.0022)
- ZORO SELECT Spring Pin, Slot, 1/2x1/16 L, PK100 (5BU71)
- ZORO SELECT Spring Pin, HD Coiled, 1/8x1in, 2000lb, PK25 (U51431.012.0100)
- Zoro Select Spring Pins