Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 4mm dia., PK50
Mfr # M39140.040.0010
Zoro # G3422441
product price: $4.35
/pk 50, $0.09/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39140.040.0010
- Zoro # G3422441
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 10 mm |
Overall Length | 10mm |
Nominal Diameter | 4 mm |
Chamfer Diameter | 3.9 mm |
Number of Sizes | 1 |
Pin Diameter | 4 mm |
Usable Length | 10 mm |
Fits Maximum Hole Diameter | 4 mm |
Fits Minimum Hole Diameter | 3.88 mm |
Shank Length | 10 mm |
Shank Length Tolerance | +/-0.250 mm |
Minimum Chamfer Length | 1.1 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 10 mm, End Type Chamfered, Chamfer Diameter 3.9 mm, Fits Minimum Hole Diameter 3.88 mm, Fits Maximum Hole Diameter 4 mm, Shank Length 10 mm, Minimum Chamfer Length 1.1 mm, Nominal Diameter 4 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/4" Brl Lg, Poly/Nylon Black, 10 PK (74791)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L (N04104.075.0750)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Phosphor Bronze, Plain Finish, 50 PK (U50462.037.0001)
- J.W. WINCO Slotted Spanner Lock Nut, M45-1.50, Steel, Class 5, Blackened (450XSNA)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK50 (M39140.040.0016)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK50 (M39140.040.0018)
- ZORO SELECT M6X32 METRIC PIN SPRING SLOTTED PLAIN (MI0632PS)
- ZORO SELECT Spring Pin, Coiled, 1/8x3/8in, 1400lb, PK100 (U39140.012.0037)
- ZORO SELECT Spring Pin, Slotted, 2.5x18mm, PK100 (M39100.025.0018)
- ZORO SELECT Spring P, HD Coiled, 1/8x7/8,2000lb, PK25 (U51431.012.0087)
- NEWPORT FASTENERS 5/32" x 1 1/2" Roll Pins/Steel/Zinc , 1000PK (301839)
- Zoro Select Spring Pins