Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 3mm dia., PK50
Mfr # M39140.030.0026
Zoro # G3422469
product price: $4.29
/pk 50, $0.09/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39140.030.0026
- Zoro # G3422469
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 26 mm |
Nominal Diameter | 3 mm |
Overall Length | 26mm |
Chamfer Diameter | 2.9 mm |
Number of Sizes | 1 |
Fits Minimum Hole Diameter | 2.9 mm |
Fits Maximum Hole Diameter | 3 mm |
Minimum Chamfer Length | 0.9 mm |
Usable Length | 26 mm |
Pin Diameter | 3 mm |
Shank Length | 26 mm |
Shank Length Tolerance | +/-0.500 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 26 mm, End Type Chamfered, Chamfer Diameter 2.9 mm, Fits Minimum Hole Diameter 2.9 mm, Fits Maximum Hole Diameter 3 mm, Shank Length 26 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 3 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0250)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.295 in Flange Dia., 0.423 in L, Steel, 50 PK (U69155.013.0080)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Painted Steel Hex Head Slotted Drive, 100 PK (53812)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (10F50KBC)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0030)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0008)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0020)
- ZORO SELECT 1/4X3/4 PIN SPRING SLOTTED PLAIN (25012PS)
- ZORO SELECT Spring Pin, Stl, Slot, 5/8x3 In L (SLTP6253000BK)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3/4in, Pln, PK25 (U39100.031.0075)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1in, Pln, PK100 (U39100.012.0100)
- Zoro Select Spring Pins