Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 2mm dia., PK50
Mfr # M39140.020.0014
Zoro # G3422645
product price: $4.29
/pk 50, $0.09/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39140.020.0014
- Zoro # G3422645
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 2 mm |
Fastener Length | 14 mm |
Nominal Diameter | 2 mm |
Overall Length | 14mm |
Chamfer Diameter | 1.9 mm |
Number of Sizes | 1 |
Shank Length Tolerance | +/-0.500 mm |
Fits Maximum Hole Diameter | 2 mm |
Pin Diameter | 2 mm |
Outside Diameter Tolerance | Max 2.25, Min 2.13 |
Minimum Chamfer Length | 0.7 mm |
Shank Length | 14 mm |
Fits Minimum Hole Diameter | 1.9 mm |
Dimensional Standards | ASME B18.8.3M / ISO 8750 |
Usable Length | 14 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 14 mm, End Type Chamfered, Chamfer Diameter 1.9 mm, Fits Minimum Hole Diameter 1.9 mm, Fits Maximum Hole Diameter 2 mm, Shank Length 14 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 0.7 mm, Nominal Diameter 2 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 1/4 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK (5MA79)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Plain Brass Flat Head Phillips Drive, 20 PK (62818)
- GARDNER BENDER Cable Staples, Plastic, Steel, 25 PK (PTP-25T)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 57/64 in Ht, 5 PK (U51730.075.0001)
- ZORO SELECT Pin, Steel 420-560 HV30, 2mm dia., PK50 (M39140.020.0012)
- ZORO SELECT Spring Pin, Coiled, 3/16inx1in, 3150lb, PK50 (U39140.018.0100)
- ZORO SELECT Spring P, Coiled, 3/16x1-3/4,3150lb, PK10 (U51430.018.0175)
- ZORO SELECT Spring P, Coiled, 1/4x2-3/4,5500lb, PK25 (U39140.025.0275)
- ZORO SELECT Spring Pin, Sltd, 7/32inx7/8in, Znc, PK50 (U39101.021.0087)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1in, Znc, PK100 (U39101.012.0100)
- ZORO SELECT Spring Pin, Slotted, 4x26mm, PK100 (M39100.040.0026)
- Zoro Select Spring Pins