Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 2mm dia., PK50
Mfr # M39140.020.0012
Zoro # G3422651
product price: $3.25
/pk 50, $0.07/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39140.020.0012
- Zoro # G3422651
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 2 mm |
Fastener Length | 12 mm |
Nominal Diameter | 2 mm |
Overall Length | 12mm |
Chamfer Diameter | 1.9 mm |
Number of Sizes | 1 |
Fits Maximum Hole Diameter | 2 mm |
Pin Diameter | 2 mm |
Shank Length | 12 mm |
Usable Length | 12 mm |
Minimum Chamfer Length | 0.7 mm |
Fits Minimum Hole Diameter | 1.9 mm |
Shank Length Tolerance | +/-0.500 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 12 mm, End Type Chamfered, Chamfer Diameter 1.9 mm, Fits Minimum Hole Diameter 1.9 mm, Fits Maximum Hole Diameter 2 mm, Shank Length 12 mm, Minimum Chamfer Length 0.7 mm, Nominal Diameter 2 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04114.062.0450)
- KEENSERT Key Locking Insert, 4 Keys, #2-56 Int Thrd Sz (MS51830-101L)
- HHIP 0.510" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0510)
- ZORO SELECT Spring Pin, Sltd, 1/16inx7/16in, Pln, PK100 (U39100.006.0043)
- ZORO SELECT Pin, Steel 420-560 HV30, 2mm dia., PK50 (M39140.020.0014)
- ZORO SELECT Spring P, Coiled, 1/16x3/16,330lb, PK100 (U51430.006.0018)
- ZORO SELECT Spring P, HD Coiled, 1/16x7/16,475lb, PK100 (U51431.006.0043)
- ZORO SELECT Spring Pin, Sltd, 3/16x1-1/8in, 4150lb, PK50 (U51428.018.0112)
- ZORO SELECT Spring Pin, Sltd, 5/32x7/16in, 2750lb, PK100 (U39101.015.0043)
- ZORO SELECT Spring Pin, Sltd, 5/64x5/16in, 800lb, PK100 (U39101.007.0031)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2 ROLL PIN ZINC (A0570120200Z)
- Zoro Select Spring Pins