Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 12mm dia.
Mfr # M39140.120.0100
Zoro # G3421787
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39140.120.0100
- Zoro # G3421787
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 12 mm |
Fastener Length | 100 mm |
Overall Length | 100mm |
Nominal Diameter | 12 mm |
Chamfer Diameter | 11.7 mm |
Number of Sizes | 1 |
Fits Minimum Hole Diameter | 11.82 mm |
Usable Length | 100 mm |
Fits Maximum Hole Diameter | 12 mm |
Shank Length | 100 mm |
Shank Length Tolerance | +/-0.750 mm |
Pin Diameter | 12 mm |
Minimum Chamfer Length | 3 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 12 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 100 mm, End Type Chamfered, Chamfer Diameter 11.7 mm, Fits Minimum Hole Diameter 11.82 mm, Fits Maximum Hole Diameter 12 mm, Shank Length 100 mm, Minimum Chamfer Length 3 mm, Nominal Diameter 12 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.750 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (201W390572)
- DISCO Flat Washer, Fits Bolt Size M10 , Stainless Steel (12538PK)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01200.050.0600)
- ZORO SELECT Thread Forming Screw, #2-28 x 1/4 in, Wax Steel Pan Head Phillips Drive, 10000 PK (0204LPPBZ)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK50 (M39140.050.0012)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-1/8in, 7050lb, PK25 (U51428.025.0112)
- ZORO SELECT Spring Pin, Slotted, 2.5x16mm, PK100 (M39100.025.0016)
- ZORO SELECT Spring Pin, Coiled, 3/8inx1-1/4in, Pln, PK5 (U39140.037.0125)
- ZORO SELECT Spring Pin, HD Coiled, 1/8x1in, 2000lb, PK25 (U51431.012.0100)
- ZORO SELECT Spring Pin, Coiled, 5/64inx3/4in, Pln, PK100 (U39140.007.0075)
- ZORO SELECT 3/8X2 1/2 PIN SPRING SLOTTED PLAIN (37540PS)
- Zoro Select Spring Pins