Shop All Dowel Pins
Zoro Select
Pin, Steel, 3mm dia., PK50
Mfr # M39070.030.0020
Zoro # G3424605
product price: $3.25
/pk 50, $0.07/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 3 mm
Product Information
- Brand Zoro Select
- MFR # M39070.030.0020
- Zoro # G3424605
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3 mm |
Fastener Length | 20 mm |
Dia. | 3mm |
Pin Dia. | 3.0 mm |
Overall Length | 20mm |
Dimensional Standards | DIN 7 |
Shank Length | 20 mm |
Pin Diameter | 3 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Dowel |
Item | Dowel Pin,Steel,3mm dia,20mm L,PK50 |
Finish | Plain |
Material | Steel |
Standards | D7 |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,Steel,3mm dia,20mm L,PK50, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3 mm, Product Type Dowel Pin, Shank Length 20 mm, System of Measurement Metric, Nominal Diameter 3 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.25 in Dia., 0.5 in L, Aluminum Body, 100 PK (70A0808P-EA-100)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees, 2700 PK (C12P120D)
- ZORO SELECT Class 8.8, M20 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 10 PK (M01210.200.0110)
- ZORO SELECT Dowel Pin, Plain, 12mm Dia. x 20mm L., PK25 (M39080.120.0020)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0014)
- ZORO SELECT Pin, Steel, 2.5mm dia., PK50 (M39070.025.0014)
- ZORO SELECT Dowel Pin, Steel, 20x40mm, PK10 (M39080.200.0040)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51580.050.0016)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0028)
- ZORO SELECT Dowel Pin, 1/16 In, Pk50 (D15-875)
- ZORO SELECT Dowel Pin, Std, Alloy Stl, 3/4x5 L (2ME80)
- Zoro Select Dowel Pins