Shop All Spring Pins
Zoro Select
Pin, Steel, 3mm dia., PK50
Mfr # M39060.030.0024
Zoro # G3425077
product price: $4.79
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39060.030.0024
- Zoro # G3425077
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 24 mm |
Overall Length | 24mm |
Nominal Diameter | 3 mm |
Chamfer Diameter | 2.7 mm |
Number of Sizes | 1 |
Shank Length | 24 mm |
Usable Length | 24 mm |
Minimum Chamfer Length | 0.25 mm |
Pin Diameter | 3 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 24 mm, End Type Chamfered, Chamfer Diameter 2.7 mm, Wall Thickness 0.3 mm, Shank Length 24 mm, Minimum Chamfer Length 0.25 mm, Nominal Diameter 3 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07151.040.0016)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 2, Hot Dipped Galvanized, 41/64 in Ht, 10 PK (U08111.075.0001)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0350)
- ZORO SELECT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 3000 PK (1032PPM)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0016)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0040)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0010)
- ZORO SELECT Pin, Steel 420-560 HV30, 2mm dia., PK50 (M39150.020.0016)
- ZORO SELECT Spring Pin, Slot, 1/4x3 L, PK10 (5BY73)
- ZORO SELECT Spring Pin, Coiled, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Plain Finish, 5 PK (U39150.037.0250)
- ZORO SELECT Spring Pin, Sltd, 3/8x3-1/2in, 16300lb, PK5 (U51428.037.0350)
- Zoro Select Spring Pins