Shop All Dowel Pins
Zoro Select
Pin, Steel, 2mm dia., PK50
Mfr # M39070.020.0024
Zoro # G3424709
product price: $2.65
/pk 50, $0.05/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 2 mm
Product Information
- Brand Zoro Select
- MFR # M39070.020.0024
- Zoro # G3424709
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2 mm |
Fastener Length | 24 mm |
Pin Dia. | 2.0 mm |
Overall Length | 24mm |
Dia. | 2mm |
Shank Length | 24 mm |
Pin Diameter | 2 mm |
Dimensional Standards | DIN 7 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Finish | Plain |
Type | Dowel |
Standards | D7 |
Material | Steel |
Item | Dowel Pin,Steel,2mm dia,24mm L,PK50 |
Material Grade/Class | Ungraded |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,Steel,2mm dia,24mm L,PK50, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2 mm, Product Type Dowel Pin, Shank Length 24 mm, System of Measurement Metric, Nominal Diameter 2 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Black Oxide Steel (U17242.050.0500)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (51661)
- MIDWEST FASTENER 1/8" x 5/8" Plain Steel Tension Pins 20PK (72761)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Grade 8 USS Coarse Thread Bolt and Nut Bin Assortmen, 4PK (T5445BA8)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 32mm L., PK50 (M39080.060.0032)
- ZORO SELECT Pin, Steel 60HRC, 16mm dia. (M39078.160.0040)
- ZORO SELECT Dowel Pin, SS, M1.5x5mm L, PK100 (DP7X01505h8-100P1)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK10 (M51580.010.0005)
- ZORO SELECT Dowel Pin, SS, 5/64 Dx1/4 In L, PK25 (MS16555-609)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 5/16in.dia., PK5 (U51580.031.0125)
- ZORO SELECT Dowel Pin, Std, 1/16x1/4 L, PK100 (U39080.006.0025)
- Zoro Select Dowel Pins