Shop All Dowel Pins
Zoro Select
Pin, Steel, 2mm dia., PK50
Mfr # M39070.020.0016
Zoro # G3424727
product price: $2.95
/pk 50, $0.06/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 2 mm
Product Information
- Brand Zoro Select
- MFR # M39070.020.0016
- Zoro # G3424727
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2 mm |
Fastener Length | 16 mm |
Overall Length | 16mm |
Pin Dia. | 2.0 mm |
Dia. | 2mm |
Shank Length | 16 mm |
Pin Diameter | 2 mm |
Dimensional Standards | DIN 7 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Standards | D7 |
Item | Dowel Pin,Steel,2mm dia,16mm L,PK50 |
Finish | Plain |
Material | Steel |
Type | Dowel |
Material Grade/Class | Ungraded |
Pin Type | Press Fit |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,2mm dia,16mm L,PK50, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2 mm, Product Type Dowel Pin, Shank Length 16 mm, System of Measurement Metric, Nominal Diameter 2 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hitch Pin, 1/2 in Pin Dia, Steel, Zinc Yellow Finish (51146)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Brass, Not Graded, Plain Finish (BR.01002403.PL.DAR)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 20 PK (U04122.075.0001)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 12" L, Stainless Steel 10 PK (62192AWG188)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK10 (M39078.060.0040)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 40mm L., PK50 (M39080.080.0040)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0024)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-1500)
- ZORO SELECT Dowel Pin, 1/4 In, Pk5 (D20-2000)
- ZORO SELECT Dowel Pin, Std, M3x10mm L, PK100 (M39080.030.0010)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0030)
- Zoro Select Dowel Pins