Shop All Spring Pins
Zoro Select
Pin, Steel, 2mm dia., PK50
Mfr # M39060.020.0016
Zoro # G3425199
product price: $3.15
/pk 50, $0.06/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39060.020.0016
- Zoro # G3425199
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 2 mm |
Fastener Length | 16 mm |
Overall Length | 16mm |
Nominal Diameter | 2 mm |
Chamfer Diameter | 1.9 mm |
Number of Sizes | 1 |
Shank Length | 16 mm |
Minimum Chamfer Length | 0.2 mm |
Pin Diameter | 2 mm |
Usable Length | 16 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 16 mm, End Type Chamfered, Chamfer Diameter 1.9 mm, Wall Thickness 0.2 mm, Shank Length 16 mm, Minimum Chamfer Length 0.2 mm, Nominal Diameter 2 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, 316 Stainless Steel, Not Graded, Plain, 1-7/32 in Ht, 5 PK (U55081.125.0001)
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (SKS06-2)
- MAZE NAILS Lb 3"Flute Mas Rnd Nail (H61S-1)
- HILLMAN Lag Screw, 1/4 in, 1 in, Hex (812003)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0010)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0012)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0008)
- ZORO SELECT Spring Pin, Coiled, 5/64x5/16in, Pln, PK100 (U39140.007.0031)
- ZORO SELECT Spring Pin, Sltd, 1/8inx2in, Pln, PK100 (U39100.012.0200)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1/2in, Pln, PK100 (U39100.015.0050)
- ZORO SELECT Spring Pin, Sltd, 7/16inx1in, 19800lb, PK5 (U51428.043.0100)
- Zoro Select Spring Pins