Shop All Spring Pins
Zoro Select
Pin, Steel, 2mm dia., PK50
Mfr # M39060.020.0012
Zoro # G2530127
product price: $5.79
/pk 50, $0.12/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39060.020.0012
- Zoro # G2530127
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 2 mm |
Fastener Length | 12 mm |
Nominal Diameter | 2 mm |
Overall Length | 12mm |
Chamfer Diameter | 1.9 mm |
Number of Sizes | 1 |
Pin Diameter | 2 mm |
Usable Length | 12 mm |
Shank Length | 12 mm |
Minimum Chamfer Length | 0.2 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 12 mm, End Type Chamfered, Chamfer Diameter 1.9 mm, Wall Thickness 0.2 mm, Shank Length 12 mm, Minimum Chamfer Length 0.2 mm, Nominal Diameter 2 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive #8-32 X 3/4in 18-8 Stainless Steel 100PK (9003609)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT38314)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-1/4in, Pln, PK100 (U39100.012.0125)
- BUILDRIGHT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 1000 PK (07692)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0016)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0010)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0014)
- ZORO SELECT Spring P, HD Coiled, 3/16x7/8,4500lb, PK10 (U51431.018.0087)
- ZORO SELECT 7/32X1 PIN SPRING SLOTTED PLAIN (21916PS)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39060.060.0050)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1/2in, Pln, PK100 (U39100.006.0050)
- Zoro Select Spring Pins