Shop All Spring Pins
Zoro Select
Pin, Steel, 10mm dia., PK5
Mfr # M39060.100.0050
Zoro # G2529801
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39060.100.0050
- Zoro # G2529801
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 10 mm |
Fastener Length | 50 mm |
Overall Length | 50mm |
Nominal Diameter | 10 mm |
Chamfer Diameter | 8.5 mm |
Number of Sizes | 1 |
Usable Length | 50 mm |
Minimum Chamfer Length | 2 mm |
Pin Diameter | 10 mm |
Shank Length | 50 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 50 mm, End Type Chamfered, Chamfer Diameter 8.5 mm, Wall Thickness 1 mm, Shank Length 50 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 10 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 50 PK (U07000.037.0137)
- SET SCREW & MANUFACTURING #8-32 X 3/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H163200937CPX-2500)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0100)
- ALLIED TITANIUM #8-32 Socket Head Cap Screw, Plain Titanium, 5/8 in Length (0016968)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39060.100.0040)
- ZORO SELECT Spring Pin, Sltd, 5/64inx1/4in, Pln, PK100 (U39100.007.0025)
- ZORO SELECT 3/16X3 PIN SPRING SLOTTED PLAIN (18748PS)
- ZORO SELECT Spring Pin, Slot, 3/8x5/64 L, PK100 (5BU78)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK25 (M51430.050.0014)
- ZORO SELECT Spring P, Coiled, 1/16x5/16,330lb, PK100 (U51430.006.0031)
- X1 TOOLS 3/16 x 5/8 Roll Pin / Spring Pin / Tension Pin 15 Pins by X1 Tools (X1E-CON-PIN-ROL-1150x15)
- Zoro Select Spring Pins