Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A4, 8mm dia., PK5
Mfr # M55580.080.0028
Zoro # G3411156
product price: $4.15
/pk 5, $0.83/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A4
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M55580.080.0028
- Zoro # G3411156
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 8 mm |
Fastener Length | 28 mm |
Dia. | 8mm |
Overall Length | 28mm |
Pin Dia. | 8.0 mm |
Pin Diameter | 8 mm |
Shank Length | 28 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Item | Dowel Pin,SS,8mm dia,28mm L,PK5 |
Material | Stainless Steel |
Type | Dowel |
Finish | Plain |
Standards | D7 |
Material Grade/Class | Grade A1 |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Description
Dowel Pin,SS,8mm dia,28mm L,PK5, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 8 mm, Product Type Dowel Pin, Shank Length 28 mm, System of Measurement Metric, Nominal Diameter 8 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/4 in H, Carbon Steel (WWG360375075012)
- MIDWEST FASTENER 5/16"-18 x 6 in Phillips Pan Machine Screw, Plain Stainless Steel, 3 PK (37763)
- ZORO SELECT Socket Set Screw, Cone, 1/4-20x3/8, PK100 (U07800.025.0037)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0200)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/8in.dia., PK5 (U39080.062.0125)
- ZORO SELECT Dowel Pin, Plain, 16mm Dia. x 50mm L., PK10 (M39080.160.0050)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0020)
- ZORO SELECT Dowel Pin, Std, Nyl, 3/16x3/4 L, PK50 (4DAK1)
- ZORO SELECT Dowel Pin, Std, SS, M3x20mm L, PK50 (DP7X03020h8-050P1)
- ZORO SELECT Pin, Steel, 12mm dia. (M39070.120.0050)
- ZORO SELECT Dowel Pin, 1/4 In, Pk5 (D20-2000)
- Zoro Select Dowel Pins