Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A4, 6mm dia., PK10
Mfr # M55580.060.0020
Zoro # G3411311
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A4
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M55580.060.0020
- Zoro # G3411311
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 6 mm |
Fastener Length | 20 mm |
Dia. | 6mm |
Overall Length | 20mm |
Pin Dia. | 6.0 mm |
Shank Length | 20 mm |
Pin Diameter | 6 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Type | Dowel |
Material | Stainless Steel |
Standards | D7 |
Finish | Plain |
Item | Dowel Pin,SS,6mm dia,20mm L,PK10 |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Material Grade/Class | Grade A4 |
Pin Type | Press Fit |
Description
Dowel Pin,SS,6mm dia,20mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 6 mm, Product Type Dowel Pin, Shank Length 20 mm, System of Measurement Metric, Nominal Diameter 6 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External C-Style Ring, Steel 8 mm Shaft Dia, 50 PK (DC-8ST PD)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 50 PK (9118PK)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (31625)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121340)
- ZORO SELECT Dowel Pin, Steel, 6x24mm, PK50 (M39090.060.0024)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/16in.dia., PK5 (U51580.018.0150)
- ZORO SELECT Dowel Pin, 5/32 In, Pk25 (D18-625)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x1 1/4 L, PK100 (25R125DPSO)
- ZORO SELECT Dowel Pin, SS, 1/8 D x3/4 In L, PK25 (MS16555-629)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK25 (M39078.060.0024)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0024)
- Zoro Select Dowel Pins