Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A4, 4mm dia., PK10
Mfr # M55580.040.0036
Zoro # G3411549
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A4
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M55580.040.0036
- Zoro # G3411549
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 4 mm |
Fastener Length | 36 mm |
Dia. | 4mm |
Pin Dia. | 4 mm |
Overall Length | 36mm |
Shank Length | 36 mm |
Pin Diameter | 4 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Standards | D7 |
Type | Dowel |
Material | Stainless Steel |
Item | Dowel Pin,SS,4mm dia,36mm L,PK10 |
Finish | Plain |
Pin Type | Press Fit |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Material Grade/Class | Grade A4 |
Description
Dowel Pin,SS,4mm dia,36mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 4 mm, Product Type Dowel Pin, Shank Length 36 mm, System of Measurement Metric, Nominal Diameter 4 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 3/4 in Lg (Z2305SS)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02955)
- ZORO SELECT Lag Screw, 1/2 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.050.0200)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 1-3/4 in L, 25 PK (822225G)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39070.012.0037)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0028)
- ZORO SELECT Pin, Stainless Steel A4, 12mm dia. (M55580.120.0045)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK50 (U39080.025.0087)
- ZORO SELECT Dowel Pin, 416SS, 3 Dia x6mm L, PK10 (MDP15-2)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x2 1/2L, Pk5 (U39080.075.0250)
- ZORO SELECT Pin, Stainless Steel A2, 14mm dia. (M51580.140.0100)
- Zoro Select Dowel Pins