Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A4, 4mm dia., PK10
Mfr # M55580.040.0010
Zoro # G3411637
product price: $1.69
/pk 10, $0.17/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A4
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M55580.040.0010
- Zoro # G3411637
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 4 mm |
Fastener Length | 10 mm |
Pin Dia. | 4 mm |
Dia. | 4mm |
Overall Length | 10mm |
Shank Length | 10 mm |
Pin Diameter | 4 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Standards | D7 |
Item | Dowel Pin,SS,4mm dia,10mm L,PK10 |
Material | Stainless Steel |
Finish | Plain |
Type | Dowel |
Pin Type | Press Fit |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Grade A4 |
Product Type | Dowel Pin |
Description
Dowel Pin,SS,4mm dia,10mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 4 mm, Product Type Dowel Pin, Shank Length 10 mm, System of Measurement Metric, Nominal Diameter 4 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 17/32 in H, 25 PK (CPB088)
- ZORO SELECT #10-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0301)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK (N04100.037.0175)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Bronze, 2 in L, 5 PK (1YE23)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0006)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/4in.dia., PK5 (U51580.025.0175)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/4in.dia., PK5 (U51580.025.0150)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39078.018.0075)
- ZORO SELECT Dowel Pin, 3/4 In Dia (Z1240)
- ZORO SELECT Dowel Pin, Std, SS, M4x12mm L, PK50 (DP7X04012h8-050P1)
- ZORO SELECT Pin, Steel 60HRC, 10mm dia., PK5 (M39078.100.0050)
- Zoro Select Dowel Pins