Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A4, 2mm dia., PK10
Mfr # M55580.020.0018
Zoro # G3411847
product price: $1.59
/pk 10, $0.16/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A4
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M55580.020.0018
- Zoro # G3411847
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2 mm |
Fastener Length | 18 mm |
Overall Length | 18mm |
Dia. | 2mm |
Pin Dia. | 2.0 mm |
Shank Length | 18 mm |
Pin Diameter | 2 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Type | Dowel |
Standards | D7 |
Finish | Plain |
Material | Stainless Steel |
Item | Dowel Pin,SS,2mm dia,18mm L,PK10 |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Grade A4 |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Description
Dowel Pin,SS,2mm dia,18mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 2 mm, Product Type Dowel Pin, Shank Length 18 mm, System of Measurement Metric, Nominal Diameter 2 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, M4-0.70, 18-8 Stainless Steel, Plain, 8 mm H, 25 PK (DN7X00400-025P1)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10, Zinc Plated, 16 mm Ht, 25 PK (M12410.160.0001)
- HERITAGE Lynch Pin, 1/4"x1-1/2", Zinc Yellow (LP-250-1500)
- ROTOR CLIP External Push-On Retaining Ring, Spring Steel 4 mm Shaft Dia, 100 PK (DTX-4ST Z3X)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0050)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39070.037.0125)
- ZORO SELECT Dowel Pin, SS, 1/8 D x7/8 In L, PK25 (MS16555-630)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/4in.dia, 3-1/2inL (U39070.075.0350)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK5 (M51580.050.0060)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0030)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x1/2 L, PK100 (25R50DPSO)
- Zoro Select Dowel Pins