Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 6mm dia., PK5
Mfr # M51580.060.0080
Zoro # G3413350
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51580.060.0080
- Zoro # G3413350
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 6 mm |
Fastener Length | 80 mm |
Dia. | 6mm |
Overall Length | 80mm |
Pin Dia. | 6.0 mm |
Pin Diameter | 6 mm |
Shank Length | 80 mm |
Dimensional Standards | DIN 7 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Finish | Plain |
Standards | D7 |
Type | Dowel |
Item | Dowel Pin,SS,6mm dia,80mm L,PK5 |
Material | Stainless Steel |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Material Grade/Class | Grade A1 |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,SS,6mm dia,80mm L,PK5, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 6 mm, Product Type Dowel Pin, Shank Length 80 mm, System of Measurement Metric, Nominal Diameter 6 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (34523)
- TEKS Self-Drilling Screw, #10 x 1-1/2 in, Hex Head Hex Drive, 90 PK (21332)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 5 PK (U07000.043.0550)
- DISCO #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated (10019PK)
- ZORO SELECT Dowel Pin, 416SS, 3 Dia x6mm L, PK10 (MDP15-2)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0012)
- ZORO SELECT Dowel Pin, 416SS, 8 Diax20mm L, PK10 (MDP19-4)
- ZORO SELECT Dowel Pin, SS, 1/16 Dx1/2 In L, PK25 (MS16555-606)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1260)
- ZORO SELECT Dowel Pin, SS, 1/4 Dx1 1/4 In L, Pk25 (MS16555-649)
- NEWPORT FASTENERS 1/8 x 5/16" Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINDOW01000BP)
- Zoro Select Dowel Pins